21302 / 2.125X3.251X0.438 CRWH1 R
Description
CRSEAL 21302 / 2.125X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21302
BDI # 1243541
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183937
211 NR
Description
211 NR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211 NR
BDI # 1266937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2528
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5514 48
Description
5514 48 SAFETY COVERALL ; POLY/COTTON ORANGE 48
Part # V2020510-48
BDI # 18675662
67780-2
Description
67780-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-7/8" WD
Part # 67780-20024
BDI # 1349202
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648497
Precision Class:
Standard
Basic Number:
67780
BL211NR
Description
BL211NR MAXIMUM CAPACITY BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # BL211NR
BDI # 1188392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259578
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes