150 1/1 A B ST

COMPARE

150 1/1 A B ST

Description
150 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00802

BDI # 476418

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP Based On Max RPM 1150
Nominal Max Output RPM: 1150 Based on Max Input RPM 1150
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.281

Price Inventory : In stock
$ 589.69 / each QTY
MS-97 1-1/8

COMPARE

MS-97 1-1/8

Description
MS-97 1-1/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS97118

BDI # 988095

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 28.575
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579625
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 1,612.35 / each QTY
CDP3445

COMPARE

CDP3445

Description
CDP3445 PERMANENT MAGNET DC MOTOR ; 1HP 56C FRM 1800RPM 90VDC NEMA TEFC

BALDOR-RELIANCE

Part # CDP3445

BDI # 125596

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.46

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 964.48 / each QTY
12905 1-1/8

COMPARE

12905 1-1/8

Description
12905 1-1/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # 68514421870

BDI # 593402

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Other Features: One Sided Moveable
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 1,791.64 / each QTY