Page 1 of 16

Next

Compare
14858 / 1.5X2.048X0.313 CRWA1 R

COMPARE

14858 / 1.5X2.048X0.313 CRWA1 R

Description
CRSEAL 14858 / 1.5X2.048X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 14858

BDI # 1242510

Features

Housing Bore - Millimeter: 52.019
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.048
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604961

Price Inventory : In stock
$ 8.39 / each QTY
SB 22315 W33 YSS

COMPARE

SB 22315 W33 YSS

Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM

MCGILL

Part # 0615606000

BDI # 344666

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 757.68 / each QTY
IDNM3538

COMPARE

IDNM3538

Description
IDNM3538 INVERTER AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDNM3538

BDI # 128905

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.84
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 603.67 / each QTY
1108 X 1-1/8-KW

COMPARE

1108 X 1-1/8-KW

Description
1108 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB

DODGE

Part # 117077

BDI # 256119

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459789
Bushing Series: 1108

Price Inventory : In stock
$ 14.37 / each QTY
1100T10 COVER/GRID ASSY

COMPARE

1100T10 COVER/GRID ASSY

Description
1100T10 COVER/GRID ASSY ; 0776209 9.84" OD ALUMINUM

FALK

Part # 10011518

BDI # 18106212

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 155.448
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 9.84

Outside Diameter - Millimeter: 249.936
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 6.12

Price Inventory : In stock
$ 595.59 / each QTY