IR12X16X13-XL
Description
IR12X16X13-XL INTERNE BAGUE ; METRIQUE
Part # IR12X16X13-XL
BDI # 18314842
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373822
Self Aligning:
No
7020CTYNSULP4
Description
7020CTYNSULP4 PRECISION AC BALL BEARING
Part # 7020CTYNSULP4
BDI # 23943409
Features
Fitting Type:
Straight | Connector | Bulkhead
Inch - Metric:
Metric
Material:
Brass
Other Features:
Electroless Nickel Plated | White Body | Light Gray Release Button | RC Type
Product Name:
Push To Connect Fitting
16018
Description
16018 DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX16MM W 1-ROW
Part # 16018
BDI # 1183117
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261724
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.472
Nominal Outside Diameter - Millimeter:
16
Other Features:
Self-Lubricating