E-PF-TRB-3 7/16
Description
E-PF-TRB-3 7/16 FLANGE BLOCK BRG ; CAST IRON
Part # E-PF-TRB-3 7/16
BDI # 1355765
Features
Cartridge Pilot Diameter - Inch:
7.375
Cartridge Pilot Diameter - Millimeter:
187.32
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
E-P2B-TRB-1 7/16-ECO
Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-1 7/16-ECO
BDI # 21960220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Double Row | 1 Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
1111KRR
Description
1111KRR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KRR
BDI # 1310061
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar