Page 1 of 2

Next

Compare
50B36

COMPARE

50B36

Description
50B36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B36

BDI # 621985

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.171
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.519
Global Part Number GPN: 36263
Pitch Diameter - Millimeter: 182.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A28

COMPARE

50A28

Description
50A28 ROLLER CHAIN SPROCKET ; 5/8" P 28T 21/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A28

BDI # 621167

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.582
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.922
Global Part Number GPN: 31730
Pitch Diameter - Millimeter: 141.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A21

COMPARE

50A21

Description
50A21 ROLLER CHAIN SPROCKET ; 50 CHAIN 21 TEETH 1 ROW NO HT

MARTIN SPROCKET & GR

Part # 50A21

BDI # 621154

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.522
Global Part Number GPN: 31723
Pitch Diameter - Millimeter: 106.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BTB25H

COMPARE

50BTB25H

Description
50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB25H

BDI # 621915

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32141
Pitch Diameter - Millimeter: 126.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W314PP

COMPARE

W314PP

Description
W314PP DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 63.5MM WD SR 2 SEALS

TIMKEN

Part # W314PP

BDI # 1374951

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 63.5
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269422
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY