D50B35H

COMPARE

D50B35H

Description
D50B35H ROLLER CHAIN SPROCKET ; 50 ANSI 35 HARDEN TEETH

MARTIN SPROCKET & GR

Part # D50B35H

BDI # 24601836

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.973

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.319
Pitch Diameter - Millimeter: 177.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60E52

COMPARE

E60E52

Description
E60E52 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # E60E52

BDI # 608647

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 12.422
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.849
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30742
Pitch Diameter - Millimeter: 315.519
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY