Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385176
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1654
Belt Style:
V-Belt
Belt Outside Length - Inch:
65
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239821
40X55X7-R2LS32-S
Description
40X55X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 40X55X7-R2LS32-S
BDI # 21523932
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small Bore
35X48X8 CRW1 R
Description
CRSEAL 35X48X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 48MM HOUSING BORE
Part # 35X48X8 CRW1 R
BDI # 1242725
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181959