5018 CHAIN CPLG ASSY
Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE
Part # 100491
BDI # 251659
Features
Other Features:
Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
CYR 1 7/8
Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Part # 4170100000
BDI # 344125
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21264
4G-4FJX
Description
4G-4FJX ; G25170-0404 COUPLING ; 1/4" HOSE ID 7/16"-20 UNF THREAD
Part # 710308045
BDI # 1107733
MI 18
Description
MI 18 BEARING INNER RACE ; 1-1/8" BORE 1-3/8" OD 1-1/4" WID
Part # 0001800000
BDI # 345319
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592706
Self Aligning:
No
6205-2RSH/W64F
Description
6205-2RSH/W64F DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH/W64F
BDI # 1256474
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil Food Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No