75X115X9.5TC-BX
Description
75X115X9.5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75023017
BDI # 884608
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Global Part Number GPN:
636094
90X115X12TC
Description
90X115X12TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75019015
BDI # 884945
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
100X115X9 CRS12 R
Description
CRSEAL 100X115X9 CRS12 R SGL LIP SEAL
Part # 100X115X9 CRS12 R
BDI # 22778446
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
9
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Without Inner Case
100X115X9 HMS4 R
Description
CRSEAL 100X115X9 HMS4 R SINGLE LIP SEAL ; 3.937MM SHAFT DIA 115MM HOUSING BORE
Part # 100X115X9 HMS4 R
BDI # 1238432
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
9
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606143
75X115X12 CRW1 R
Description
CRSEAL 75X115X12 CRW1 R SGL LIP SEAL
Part # 75X115X12 CRW1 R
BDI # 15069096
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case