NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; 614-181-3 MOLDED SPLIT NON RETURNABLE
Part # 10028523
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS880-12T 1-1/4IN KWSS
Description
NS880-12T 1-1/4IN KWSS SPROCKET ; 614-34-3 MOLDED SPLIT NON RETURNABLE
Part # 10028729
BDI # 18146045
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS880-12T 1IN KWSS
Description
NS880-12T 1IN KWSS SPROCKET ; 614-34-1 MOLDED SPLIT NON RETURNABLE
Part # 10028726
BDI # 18146040
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS8500-17T 30MM
Description
NS8500-17T 30MM SPROCKET ; 614-176-30 30MM X 104.65MM NON RET
Part # 10028671
BDI # 19435346
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T 1IN 1KW 1SS PA
Description
NS8500-24T 1IN 1KW 1SS PA SPROCKET ; 614-186-1 MATTOP SPLIT NYLON NON RET
Part # 10028683
BDI # 21521554
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.839
Outside Diameter - Millimeter:
148.3
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore