M4H26T25C
Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE
Part # M4H26T25C
BDI # 299499
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
28.3HP
Nominal Max Output RPM:
68
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction
Mounting Method:
Shaft Mounted
Overall Length - Inch:
31.5
2603 500/1 WR 1.438 SIDE MOUNT
Description
2603 500/1 WR 1.438 SIDE MOUNT GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24209
BDI # 472852
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.75