Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
36395
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
W448M60-2517
Description
W448M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M60-2517
BDI # 613057
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577967
Pitch Diameter - Millimeter:
112.05
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577802
Pitch Diameter - Millimeter:
112.05
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore