Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584831
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
2
4 C 100 E
Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED
Part # 4 C 100 E
BDI # 619206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580429
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HM136948-90226
Description
HM136948-90226 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS G
Part # HM136948-90226
BDI # 1358362
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.875
Outside Diameter - Millimeter:
276.225
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
658724
Assembly Components:
HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147767 (2) | K96501 (2)
Basic Number:
HM136948
Precision Class:
Standard
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577469
Pitch Diameter - Millimeter:
280.111