Page 1 of 10

Next

Compare
4 C 100 E

COMPARE

4 C 100 E

Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 100 E

BDI # 619206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580429
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 293.76 / each QTY
P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M170-J

BDI # 610347

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577469
Pitch Diameter - Millimeter: 280.111

Price Inventory : In stock
$ 1,321.35 / each QTY
2 3V 1060 SK

COMPARE

2 3V 1060 SK

Description
2 3V 1060 SK V-BELT SHEAVE ; 2 GROOVES 10.6" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 1060 SK

BDI # 616518

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.6
Outside Diameter - Millimeter: 269.24
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580790
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 141.68 / each QTY
80BTB30H

COMPARE

80BTB30H

Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB30H

BDI # 625170

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 9.567
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.114
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32254
Pitch Diameter - Millimeter: 243
Mounting Method: Bushed

Price Inventory : In stock
$ 142.31 / each QTY
60BTB45

COMPARE

60BTB45

Description
60BTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB45

BDI # 623438

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.176
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32207
Pitch Diameter - Millimeter: 273.09
Mounting Method: Bushed

Price Inventory : In stock
$ 112.47 / each QTY