Page 1 of 58

Next

Compare
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3 C 110 TB

COMPARE

3 C 110 TB

Description
3 C 110 TB V-BELT SHEAVE ; 3 GROOVE C BELT 11.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 110 TB

BDI # 618215

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.4
Outside Diameter - Millimeter: 289.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style

Global Part Number GPN: 580677
Mounting Method: Bushed
Belt Series: C
Bushing Size: 2517
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
32A16

COMPARE

32A16

Description
32A16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A16

BDI # 618479

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 10.252
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Simplex Type
Global Part Number GPN: 569452
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16A34

COMPARE

16A34

Description
16A34 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A34

BDI # 615773

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Simplex Type
Global Part Number GPN: 571010
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8 B 110 E

COMPARE

8 B 110 E

Description
8 B 110 E V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 B 110 E

BDI # 624145

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 580552
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: E
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY