Page 1 of 2

Next

Compare
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,251.97 / each QTY
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 4,263.35 / each QTY
29436 E

COMPARE

29436 E

Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT

SKF

Part # 29436 E

BDI # 1418300

Features

Height - Millimeter: 109
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 250
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 6,759.59 / each QTY
23048 CCK/W33

COMPARE

23048 CCK/W33

Description
23048 CCK/W33 SPHERICAL ROLLER BEARING ; 240MMX360MMX92MM

SKF

Part # 23048 CCK/W33

BDI # 1418155

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,072.55 / each QTY