Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4167
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Q1 1 1/8
Description
Q1 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 1/8
BDI # 610595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465005
Bushing Series:
Q1
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2501
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
P30-8MGT-30
Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083030
BDI # 1125613
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed