URE-CL300X25

COMPARE

URE-CL300X25

Description
URE-CL300X25 MATERIAL HANDLING HOSE ; 3" ID PU MUST BUY 25' INCREMENTS

KURIYAMA

Part # URE-CL300X25

BDI # 24464664

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.23
Outside Diameter - Millimeter: 82.042
Other Features: 2.5" Minimum Bend Radius | Steel Wire Helix
Typical Use: Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control

Inside Diameter - Millimeter: 76.2
Color: Clear

Price Inventory : Available to order
$ 154.33 / roll QTY
SS-96104-32

COMPARE

SS-96104-32

Description
SS-96104-32 PLAIN BEARING ; 3.005"X3.255"X2" PWDR MTL BRONZE

ISOSTATIC

Part # 401562

BDI # 525239

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.25
Inch - Metric: Inch
Material: SAE841 | Oilube

Outside Diameter - Inch: 3.255
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 82.677

Price Inventory : Available to order
$ 17.29 / each QTY
SS-96104-48

COMPARE

SS-96104-48

Description
SS-96104-48 PLAIN BEARING ; 3.005"X3.255"X3" PWDR MTL BRONZE

ISOSTATIC

Part # 401563

BDI # 525240

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.255
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Global Part Number GPN: 491933

Price Inventory : Available to order
$ 23.64 / each QTY