Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
P36-8MGT-50
Description
P36-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085036
BDI # 1125674
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
362B-2
Description
362B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 5/8" WD
Part # 362B-2
BDI # 1338004
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
94.666
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
3.727
Outside Diameter - Millimeter:
89.992
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647745
Precision Class:
Standard
Basic Number:
362B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
584764
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
KB11630Z-900SA
Description
KB11630Z-900SA TPD RLR MULTI-BRNG KIT ; 2.0312IN BORE 3.5433IN OD SINGLE ROW
Part # KB11630Z-900SA
BDI # 1362238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
51.587
Bore - Inch:
2.031
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
368S (1) | 362 (1)
Basic Number:
KB11630
Precision Class:
Standard