Page 1 of 1024

Next

Compare
D35B40SS MTO SPROCKET

COMPARE

D35B40SS MTO SPROCKET

Description
D35B40SS MTO SPROCKET

MARTIN SPROCKET & GR

Part # D35B40SS MTO SPROCKET

BDI # 21598164

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21704000360 12B1 15T SS Sprocket

COMPARE

21704000360 12B1 15T SS Sprocket

Description
TSUBAKI 21704000360 12B1 15T SS Sprocket

TSUBAKI

Part # 21704000360 12B1 15T SS Sprocket

BDI # 24653086

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.607

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
R2 2 3/4

COMPARE

R2 2 3/4

Description
R2 2 3/4 TAPERED BUSHING ; 2 3/4" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 2 3/4

BDI # 610905

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465180
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
F 3 5/16

COMPARE

F 3 5/16

Description
F 3 5/16 QD BUSHING ; 3-5/16" BORE

MARTIN SPROCKET & GR

Part # F 3 5/16

BDI # 608780

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 84.15
Bore - Inch: 3.313
Other Features: Keyway on ID
Global Part Number GPN: 464505
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
D08BTB27-RM

COMPARE

D08BTB27-RM

Description
D08BTB27-RM SPROCKET ; DBL TAPER BUSHED SPROCKET 0.5IN PITCH

MARTIN SPROCKET & GR

Part # D08BTB27-RM

BDI # 21516271

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter: 109.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY