Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580709
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
8
8 C 360 M
Description
8 C 360 M V-BELT SHEAVE ; 8 GROOVES 36.4" OD BUSHED
Part # 8 C 360 M
BDI # 624208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581455
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
8
100A90 SPLIT SPECIAL
Description
100A90 SPLIT SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100A90 SPLIT SPECIAL
BDI # 21445031
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Split Type
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore
6 8V 3550 TB
Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING
Part # 6 8V 3550 TB
BDI # 21975147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Global Part Number GPN:
30272
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore