SL1818/850-E-IR/T-CN/3L
Description
SL1818/850-E-IR/T-CN/3L CYL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/850-E-IR/T-CN/3L
BDI # 24861996
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40.64
Outside Diameter - Millimeter:
1032.256
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581180
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
6
232/560KYMBW906A
Description
232/560KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 232/560KYMBW906A
BDI # 20054664
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/710YMBW507C08C4
Description
230/710YMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/710YMBW507C08C4
BDI # 1318054
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing