E20M ELEMENT OMEGA 7300030M
Description
E20M ELEMENT OMEGA 7300030M ; NON-RETURNABLE
Part # E20M ELEMENT OMEGA 7300030M
BDI # 18143307
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
0
E20 TM ELEMENT OMEGA 7300030TM
Description
E20 TM ELEMENT OMEGA 7300030TM ; NON-RETURNABLE SIZE 20
Part # E20 TM ELEMENT OMEGA 7300030TM
BDI # 22604869
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
E20M HSU METRIC ELEMENT OMEGA
Description
E20M HSU METRIC ELEMENT OMEGA ; NON-RETURNABLE 7300030MHSU
Part # E20M HSU METRIC ELEMENT OMEGA
BDI # 18143308
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 65
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
0
ES20M HSU ELEMENT OMEGA 7300100MHSU
Description
ES20M HSU ELEMENT OMEGA 7300100MHSU ; NON-RETURNABLE
Part # ES20M HSU ELEMENT OMEGA 7300100MHSU
BDI # 18143530
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
0
E20 HDY ELEMENT OMEGA 7300030HDY
Description
E20 HDY ELEMENT OMEGA 7300030HDY ; NON-RETURNABLE FLEXIBLE COUPLING
Part # E20 HDY ELEMENT OMEGA 7300030HDY
BDI # 21473876
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs