Page 1 of 56

Next

Compare
120BTB17

COMPARE

120BTB17

Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 120BTB17

BDI # 615072

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.924
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31945
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : In stock
$ 252.60 / each QTY
4 C 100 E

COMPARE

4 C 100 E

Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 100 E

BDI # 619206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580429
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 293.76 / each QTY
1 B 110 SDS

COMPARE

1 B 110 SDS

Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 110 SDS

BDI # 613429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580394
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 103.04 / each QTY
2 5V 1180 SK

COMPARE

2 5V 1180 SK

Description
2 5V 1180 SK V-BELT SHEAVE ; 2 GROOVES 11.8" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 1180 SK

BDI # 616566

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.8
Outside Diameter - Millimeter: 299.72
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580875
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 213.81 / each QTY
P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M170-J

BDI # 610347

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577469
Pitch Diameter - Millimeter: 280.111

Price Inventory : In stock
$ 1,321.35 / each QTY