CB-1215-08
Description
CB-1215-08 PLAIN BEARING ; 3/4" BORE 15/16" OD 1" LTB
Part # 104215
BDI # 522725
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.938
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
489418
JH-1110
Description
JH-1110 NEEDLE ROLLER BEARING ; 11/16" BORE 15/16" OD 5/8" WID
Part # JH-1110
BDI # 1087295
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592306
Self Aligning:
No
TC815/0-5-HLA
Description
TC815/0-5-HLA THRUST NEEDLE CAGE ASSY ; 1/2" BORE 1 15/16" OD
Part # TC815/0-5
BDI # 1178199
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWB815
Description
TWB815 AXIAL BEARING WASHER ; 12.7MM X 23.813MM X 1.6MM
Part # TWB815
BDI # 1178306
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.063
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
11.125
Other Features:
Black Oxide Coated