PA5-028DF090

COMPARE

PA5-028DF090

Description
PA5-028DF090 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # 54690

BDI # 173700

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: PA Series
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.43 / each QTY
P28-5MGT-09AL

COMPARE

P28-5MGT-09AL

Description
P28-5MGT-09AL SYNCHRONOUS PULLEY ; 43.4MM OD 45MM PITCH DIA 0.875" BORE

GATES

Part # 78450928

BDI # 23125538

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 45
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 31.19 / each QTY
P28-5MGT-15-MPB

COMPARE

P28-5MGT-15-MPB

Description
P28-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093028

BDI # 1125589

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 51.308
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 41.93 / each QTY