Page 1 of 2

Next

Compare
230RYL1667W30BC4

COMPARE

230RYL1667W30BC4

Description
230RYL1667W30BC4

TIMKEN

Part # 230RYL1667W30BC4

BDI # 1318296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230RYL1667W30BC3

COMPARE

230RYL1667W30BC3

Description
230RYL1667W30BC3

TIMKEN

Part # 230RYL1667W30BC3

BDI # 1318295

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HM 3056

COMPARE

HM 3056

Description
HM3056

TIMKEN

Part # HM3056

BDI # 1357963

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.496

Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
HM52T

COMPARE

HM52T

Description
HM52T

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
IR300X330X80-XL

COMPARE

IR300X330X80-XL

Description
NOT AVAILABLE IN US

INA

Part # IR300X330X80-XL

BDI # 1174078

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373893
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY