FM-5056-30

COMPARE

FM-5056-30

Description
FM-5056-30 PLAIN BEARING ; 50MMX56MMX30MMX62MMX3MM

ISOSTATIC

Part # 602307

BDI # 526267

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.969
Nominal Outside Diameter - Inch: 2.205
Flange Outside Diameter - Millimeter: 62
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 2.205
Length Thru Bore - Millimeter: 30
Nominal Bore - Millimeter: 50
Global Part Number GPN: 491231

Price Inventory : Available to order
$ 14.36 / each QTY
63/22ZZ

COMPARE

63/22ZZ

Description
63/22ZZ DEEP GROOVE BALL BEARING ; 22MM ID 56MM OD 16MM W DOUBLE SHIELDED

NTN

Part # 63/22ZZ

BDI # 1207749

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 333
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 31.52 / each QTY
63/222RSC3

COMPARE

63/222RSC3

Description
63/222RSC3 DEEP GROOVE BALL BEARING ; 22MM X 56MM X 16MM SEALED SR

KOYO

Part # 63/222RSC3

BDI # 553645

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261277
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 39.49 / each QTY