B X 1-5/8-KW
Description
B X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-5/8" BORE
Part # 471604
BDI # 21832159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
R24ZZ
Description
R24ZZ MINIATURE BALL BEARING ; 1-ROW 38.1MMX66.675MMX14.3MM
Part # R24ZZ
BDI # 21449999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261649
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B 2 3/8
Description
B 2 3/8 SPLIT TAPER BUSHING ; 2-3/8" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694924
BDI # 326924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
458899
Bushing Series:
B
B X 1-7/8-KW
Description
B X 1-7/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1-7/8" BORE
Part # 471608
BDI # 21831990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 2-3/16-KW
Description
B X 2-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 2-3/16" BORE
Part # 471613
BDI # 21832163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Bushing Series:
B