Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22224 E
Description
22224 E SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID SHAFT MOUNT
Part # 22224 E
BDI # 1415994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6320 2ZJEM
Description
6320 2ZJEM DEEP GROOVE BALL BRG ; SR 100MMX215MMX47MM 2 METAL SHIELDS
Part # 6320 2ZJEM
BDI # 21480122
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1848
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22320 E
Description
22320 E SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT
Part # 22320 E
BDI # 1415197
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6320/C3
Description
6320/C3 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN
Part # 6320/C3
BDI # 1416960
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1850
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No