PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PL3/8KEPOWER-LOCK KE SERIE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
2MMC9300WI QUH
Description
2MMC9300WI QUH PRECISION BALL BEARING ; QUAD 10MM BORE ANGULAR CONTACT
Part # 2MMC9300WI QUH
BDI # 22842409
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMC9301WI QUH
Description
2MMC9301WI QUH PRECISION BALL BEARING ; QUAD 12MM BORE ANGULAR CONTACT
Part # 2MMC9301WI QUH
BDI # 22844461
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
15
Length - Millimeter:
6.299
Other Features:
Power-Lock
Length - Inch:
0.248
3MMC9300WI QUH
Description
3MMC9300WI QUH PRECISION BALL BEARING ; QUAD 10MM BORE ANGULAR CONTACT
Part # 3MMC9300WI QUH
BDI # 22842834
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring