Page 1 of 12

Next

Compare
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
RS180-1A54T

COMPARE

RS180-1A54T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS180-1A54T

BDI # 17158849

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140CTB70

COMPARE

140CTB70

Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140CTB70

BDI # 615600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31989
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS240-1A40T

COMPARE

RS240-1A40T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS240-1A40T

BDI # 17159145

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SL1818/850-E-IR/T-CN/3L

COMPARE

SL1818/850-E-IR/T-CN/3L

Description
SL1818/850-E-IR/T-CN/3L CYL RLR BEARING ; POR NON RETURNABLE

INA

Part # SL1818/850-E-IR/T-CN/3L

BDI # 24861996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY