Page 1 of 189

Next

Compare
D08BTB27-RM

COMPARE

D08BTB27-RM

Description
D08BTB27-RM SPROCKET ; DBL TAPER BUSHED SPROCKET 0.5IN PITCH

MARTIN SPROCKET & GR

Part # D08BTB27-RM

BDI # 21516271

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.307
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.578
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter: 109.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BS22 1 3/8

COMPARE

50BS22 1 3/8

Description
50BS22 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS22 1 3/8

BDI # 621437

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Global Part Number GPN: 34234
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10-2A22-1610

COMPARE

10-2A22-1610

Description
10-2A22-1610 SPROCKET

MARTIN SPROCKET & GR

Part # 10-2A22-1610

BDI # 24989047

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter: 111.55
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
7SC50

COMPARE

7SC50

Description
7SC50 SLEEVE CPLG FLANGE ; 7 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7SC50

BDI # 623962

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2052B10

COMPARE

2052B10

Description
2052B10 ROLLER CHAIN SPROCKET ; 2052 CHAIN 10 TEETH SINGLE ROW

MARTIN SPROCKET & GR

Part # 2052B10

BDI # 617456

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 4.045
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.6
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35831
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY