Page 1 of 70

Next

Compare
6020 2-1/2

COMPARE

6020 2-1/2

Description
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA

MARTIN SPROCKET & GR

Part # 6020 2-1/2

BDI # 21569590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
D60B20H 1-15/16

COMPARE

D60B20H 1-15/16

Description
D60B20H 1-15/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # D60B20H 1-15/16

BDI # 21445537

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B20SS 1 KW

COMPARE

60B20SS 1 KW

Description
60B20SS 1 KW ROLLER CHAIN SPROCKET ; 3/4IN PITCH 20 TEETH 0.75IN BORE

MARTIN SPROCKET & GR

Part # 60B20SS 1 KW

BDI # 22135659

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS60A20 1-11/16

COMPARE

DS60A20 1-11/16

Description
DS60A20 1-11/16 RLR CHAIN SPROCKET ; 1-11/16" BORE DIA 20 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # DS60A20 1-11/16

BDI # 21569633

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B20SS X 1.249/1.250

COMPARE

60B20SS X 1.249/1.250

Description
60B20SS X 1.249/1.250 CHAIN SPROCKET ; STAINLESS 60B CHAIN 20T

MARTIN SPROCKET & GR

Part # 60B20SS X 1.249/1.250

BDI # 22968684

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY