Page 1 of 82

Next

Compare
140B12 2-1/8 KW SS

COMPARE

140B12 2-1/8 KW SS

Description
140B12 2-1/8 KW SS RLR CHAIN SPROCKET ; 2-1/8IN BORE DIA 1/2 X 1/4 KEYWAY 2SS

MARTIN SPROCKET & GR

Part # 140B12 2-1/8 KW SS

BDI # 22142694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.581
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B22SS

COMPARE

80B22SS

Description
80B22SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B22SS

BDI # 625206

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.555
Global Part Number GPN: 571972
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E50Q36H

COMPARE

E50Q36H

Description
E50Q36H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E50Q36H

BDI # 608593

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 7.171
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.519
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571347
Pitch Diameter - Millimeter: 182.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO

COMPARE

2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO

Description
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO ; SPK ROLLER B STYLE (2) 1/2-13 UNC SS

MARTIN SPROCKET & GR

Part # 2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO

BDI # 24766867

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.099
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.56
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 180.31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E60R30H

COMPARE

E60R30H

Description
E60R30H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60R30H

BDI # 608667

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571374
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY