Page 1 of 121

Next

Compare
80BS24H 1-15/16

COMPARE

80BS24H 1-15/16

Description
80BS24H 1-15/16 CHAIN SPROCKET ; 80 ANSI 24 TEETH 1-15/16" BORE

MARTIN SPROCKET & GR

Part # 80BS24H 1-15/16

BDI # 21991064

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.196
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080B24SS 1IN

COMPARE

2080B24SS 1IN

Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW

MARTIN SPROCKET & GR

Part # 2080B24SS 1IN

BDI # 22081062

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.727
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 8.2
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 196.266
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
P4814M170-3535

COMPARE

P4814M170-3535

Description
P4814M170-3535 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P4814M170-3535

BDI # 610364

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577804
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY
P4814M170-MPB

COMPARE

P4814M170-MPB

Description
P4814M170-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P4814M170-MPB

BDI # 610363

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577528
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY
P4814M170-E

COMPARE

P4814M170-E

Description
P4814M170-E SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4814M170-E

BDI # 610362

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577558
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY