Page 1 of 14

Next

Compare
22224EJW33C3

COMPARE

22224EJW33C3

Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN

TIMKEN

Part # 22224EJW33C3

BDI # 20054168

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 815.73 / each QTY
H924010-2

COMPARE

H924010-2

Description
H924010-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-7/16" OD 1-9/16" WD

TIMKEN

Part # H924010-2

BDI # 1357196

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.438
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 214.325
Other Features: Heavy Duty
Global Part Number GPN: 645939
Precision Class: Standard
Basic Number: H924010

Price Inventory : In stock
$ 359.55 / each QTY
22320 EK/C3

COMPARE

22320 EK/C3

Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID

SKF

Part # 22320 EK/C3

BDI # 1416132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
1025G20/52 SLEEVE

COMPARE

1025G20/52 SLEEVE

Description
1025G20/52 SLEEVE ; 0744993 8-3/8" OD GEAR COUPLING STEEL

FALK

Part # 10011263

BDI # 18104552

Features

Component: Sleeve Assembly
Width - Millimeter: 71.628
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 66150In-Lbs
Width - Inch: 2.82

Price Inventory : In stock
$ 240.00 / each QTY
22320 E/C3

COMPARE

22320 E/C3

Description
22320 E/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E/C3

BDI # 1416153

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY