Page 1 of 4

Next

Compare
14MX-63S-68

COMPARE

14MX-63S-68

Description
14MX-63S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196063

BDI # 1094990

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.386
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : In stock
$ 541.53 / each QTY
PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : In stock
$ 411.27 / each QTY
SET807-900SA

COMPARE

SET807-900SA

Description
SET807-900SA TAPERED ROLLER BEARING ASSY ; SINGLE ROW 8-12 OD

TIMKEN

Part # SET807-2

BDI # 1373212

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.875
Outside Diameter - Millimeter: 276.225
Bore - Millimeter: 203.2

Bore - Inch: 8
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM241149NW (2) | LM241110D (1)
Basic Number: LM241149
Precision Class: Standard

Price Inventory : In stock
$ 3,010.40 / each QTY
60R STD FLEX ELEMNT WRAPFLEX 3700220

COMPARE

60R STD FLEX ELEMNT WRAPFLEX 3700220

Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; NON-RETURNABLE W/FSTNR

REXNORD

Part # 10101434

BDI # 18484224

Features

Component: Element Assembly
Width - Millimeter: 67.056
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 10.94

Outside Diameter - Millimeter: 277.876
Other Features: Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs
Width - Inch: 2.64

Price Inventory : In stock
$ 340.60 / each QTY
3 C 105 E

COMPARE

3 C 105 E

Description
3 C 105 E V-BELT SHEAVE ; 3 GROOVES 10.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 105 E

BDI # 618212

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 580479
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
$ 296.24 / each QTY