E60M ELEMENT OMEGA 7300050M
Description
E60M ELEMENT OMEGA 7300050M ; NON-RETURNABLE
Part # E60M ELEMENT OMEGA 7300050M
BDI # 18143102
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
0
E60M HD ELEMENT OMEGA 7300050MHDY
Description
E60M HD ELEMENT OMEGA 7300050MHDY ; NON-RETURNABLE YELLOW
Part # E60M HD ELEMENT OMEGA 7300050MHDY
BDI # 24123754
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 87
Coupling Type:
Elastomeric Coupling
Torque:
1765Nm
E60M HSU ELEMENT OMEGA 7300050MHSU
Description
E60M HSU ELEMENT OMEGA 7300050MHSU ; NON-RETURNABLE
Part # E60M HSU ELEMENT OMEGA 7300050MHSU
BDI # 18143103
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
E60 HDY ELEMENT OMEGA 7300050HDY
Description
E60 HDY ELEMENT OMEGA 7300050HDY ; NON-RETURNABLE YELLOW
Part # E60 HDY ELEMENT OMEGA 7300050HDY
BDI # 19425196
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Width - Inch:
0
E60 TM ELEMENT OMEGA 7300050TM
Description
E60 TM ELEMENT OMEGA 7300050TM ; NON-RETURNABLE SIZE 60
Part # E60 TM ELEMENT OMEGA 7300050TM
BDI # 22604871
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm