Page 1 of 3

Next

Compare
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 4,263.35 / each QTY
QJ 334 N2MA/C3

COMPARE

QJ 334 N2MA/C3

Description
QJ 334 N2MA/C3 ANG CONTACT BALL BRG ; 170MM IDX360MM ODX72MM WID SR

SKF

Part # QJ 334 N2MA/C3

BDI # 22741752

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 5,674.44 / each QTY
29436 E

COMPARE

29436 E

Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT

SKF

Part # 29436 E

BDI # 1418300

Features

Height - Millimeter: 109
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 250
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 6,759.59 / each QTY
NU 2334 ECML/L4BC3

COMPARE

NU 2334 ECML/L4BC3

Description
NU 2334 ECML/L4BC3 CYLINDRICAL RLR BRG ; 170MM IDX360MM ODX120MM W SINGLE ROW

SKF

Part # NU 2334 ECML/L4BC3

BDI # 22739223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,444.16 / each QTY