Page 1 of 139

Next

Compare
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA

TIMKEN

Part # NJ248EMA

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22248KEMBW33W45A

COMPARE

22248KEMBW33W45A

Description
22248KEMBW33W45A

TIMKEN

Part # 22248KEMBW33W45A

BDI # 20102924

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24152EMBW33W45A

COMPARE

24152EMBW33W45A

Description
24152EMBW33W45A

TIMKEN

Part # 24152EMBW33W45A

BDI # 20054471

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM 3168

COMPARE

HM 3168

Description
HM3168

TIMKEN

Part # HM3168

BDI # 1357970

Features

Thread Size: TR340 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Outside Diameter - Millimeter: 440
Nominal Thickness - Inch: 2.165

Nominal Thickness - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
23248EJW507C08

COMPARE

23248EJW507C08

Description
23248EJW507C08

TIMKEN

Part # 23248EJW507C08

BDI # 21965962

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY