Features
Thread Size:
TR400 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100C45 2-3/4 KW 2SS
Description
D100C45 2-3/4 KW 2SS SPROCKET ; 5/8X5/16 KW 2-3/4IN BORE
Part # D100C45 2-3/4 KW 2SS
BDI # 22499852
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
80B57F X 1-5/8
Description
80B57F X 1-5/8 ; POR SPROCKET 1IN KW 2SS
Part # 80B57F X 1-5/8
BDI # 916171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore