P34-5M-15AL

COMPARE

P34-5M-15AL

Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821033

BDI # 1125645

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 33.73 / each QTY
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL

COMPARE

1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL

Description
1-1/2X200 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 200FT/REEL

GATES

Part # 32050055

BDI # 1090808

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use: Breathing Air Respirator | Industrial

Inside Diameter - Millimeter: 38.1
Color: Red

Price Inventory : Available to order
$ 4.33 / Foot QTY
P34-5MGT-15-MPB

COMPARE

P34-5MGT-15-MPB

Description
P34-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093034

BDI # 1125646

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 42.45 / each QTY