Page 1 of 54

Next

Compare
4 B 250 TB

COMPARE

4 B 250 TB

Description
4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING

MARTIN SPROCKET & GR

Part # 4 B 250 TB

BDI # 619157

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580860
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3030
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
14414MT85A-F1.375

COMPARE

14414MT85A-F1.375

Description
14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT85A-F1.375

BDI # 923074

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 641.706
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
14414MT85A-F1.500

COMPARE

14414MT85A-F1.500

Description
14414MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT85A-F1.500

BDI # 923075

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 641.706
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
D16C76

COMPARE

D16C76

Description
D16C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C76

BDI # 607508

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Duplex Type
Global Part Number GPN: 569352
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14414MT85A

COMPARE

14414MT85A

Description
14414MT85A ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT85A

BDI # 923070

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 641.706
Mounting Method: Rough Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY