Page 1 of 6

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY ; 27.9"-27.9" PITCH

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
$ 1,520.32 / each QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY
140J54

COMPARE

140J54

Description
140J54 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J54

BDI # 615642

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 30.097
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 31.096
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31280
Pitch Diameter - Millimeter: 764.47
Mounting Method: Bushed

Price Inventory : Available to order
$ 1,235.80 / each QTY
160M60

COMPARE

160M60

Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M60

BDI # 616075

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31328
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
$ 2,161.52 / each QTY