Page 1 of 395

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P168-14M-170-6050

COMPARE

P168-14M-170-6050

Description
P168-14M-170-6050 SYNCH SPROCKET ; POR NON RETURNABLE

DODGE

Part # P168-14M-170-6050

BDI # 20495285

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
7 C 300 S

COMPARE

7 C 300 S

Description
7 C 300 S V-BELT SHEAVE ; 7GR C 30" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 S

BDI # 21979330

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
7 C 300 U

COMPARE

7 C 300 U

Description
7 C 300 U V-BELT SHEAVE ; 7GR C 30" PD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 U

BDI # 21979332

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: U0
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
QD12C30.0

COMPARE

QD12C30.0

Description
QD12C30.0 TRANSMISSION PULLEY

GATES

Part # QD12C30.0

BDI # 1130033

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method: Bushed
Belt Series: C
Bushing Size: M
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY