URE-CL300X25
Description
URE-CL300X25 MATERIAL HANDLING HOSE ; 3" ID PU MUST BUY 25' INCREMENTS
Part # URE-CL300X25
BDI # 24464664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.23
Outside Diameter - Millimeter:
82.042
Other Features:
2.5" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
76.2
Color:
Clear
SS-96104-32
Description
SS-96104-32 PLAIN BEARING ; 3.005"X3.255"X2" PWDR MTL BRONZE
Part # 401562
BDI # 525239
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
82.677
SS-96104-48
Description
SS-96104-48 PLAIN BEARING ; 3.005"X3.255"X3" PWDR MTL BRONZE
Part # 401563
BDI # 525240
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Global Part Number GPN:
491933