4LOLB 475FT/REEL
Description
4LOLB XREEL HYDRAULIC HOSE ; POR 1/4" ID 300PSI FOR AIR 475FT/REL
Part # 32842511
BDI # 1108145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Blue
Features
Pitch Diameter - Inch:
0.509
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.489
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
12.929
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
P12-3M-09AL
Description
P12-3M-09AL SYNCHRONOUS PULLEY ; 12GROVES 3MM P 09MM W
Part # 78820004
BDI # 1125455
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Rough Bore