P72-8M-30-SK HTD

COMPARE

P72-8M-30-SK HTD

Description
P72-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110734

BDI # 254581

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : In stock
$ 173.95 / each QTY